Motion
00154047
12" OAL x 10" Overall Width x 8" Overall Height, 0 to 90° Tilt Angle, Angle Table; 1/2" T-Slot Width
MI ITEM #11711492
MFR #00154047
Price$324.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" OAL x 10" Overall Width x 8" Overall Height, 0 to 90° Tilt Angle, Angle Table; 1/2" T-Slot Width
MI ITEM #11711492
MFR #00154047

Mfr description
00154047 00154047 10X12 SWIVEL ANGLE TAB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$324.28/each

Specifications

Details

  • Type
    Angle Table

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)