Motion
00155119 00155119 1"-2"/.0001"W/.07"HEAD

Value Collection
00155119 00155119 1"-2"/.0001"W/.07"HEAD

1 to 2 Inch Measurement Range, 0.0001 Inch Graduation, Barrel Anvil, Ratchet Stop Thimble, Mechanical Tube Micrometer Accurate Up to 0.001 Inch, Accurate Up to 0.001 Inch, Enamel Finish, Carbide
MI ITEM #11711494
MFR #00155119 00155119 1"-2"/.0001"W/.07"HEAD
List Price$75.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00155119 00155119 1"-2"/.0001"W/.07"HEAD

1 to 2 Inch Measurement Range, 0.0001 Inch Graduation, Barrel Anvil, Ratchet Stop Thimble, Mechanical Tube Micrometer Accurate Up to 0.001 Inch, Accurate Up to 0.001 Inch, Enamel Finish, Carbide
MI ITEM #11711494
MFR #00155119 00155119 1"-2"/.0001"W/.07"HEAD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.45/each for your price

Overview

Mfr description
00155119 00155119 1"-2"/.0001"W/.07"HEAD

Specifications

  • Accuracy
    0.001000 in
  • Anvil Type
    Barrel
  • Digital Counter
    No
  • Finish Coating
    Enamel
  • Graduation
    0.0001 in
  • Head Diameter
    0.0700 in
  • Maximum Measurement
    2.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    1.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text