Motion
00156091
7 Piece, 2-1/4 to 3-3/8" High, 1,000 Lb Capacity Screw Jack Set 2-1/4 to 3-3/8" Measuring Range, 4" Overall Height
Mi Item #11711495
MFR #00156091
Price$63.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece, 2-1/4 to 3-3/8" High, 1,000 Lb Capacity Screw Jack Set 2-1/4 to 3-3/8" Measuring Range, 4" Overall Height
Mi Item #11711495
MFR #00156091

Mfr description
00156091 00156091 7PC JACK SCREW SET ECO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.25/each

Specifications

Dimensions

  • Maximum Height
    3-3/8
  • Maximum Measuring Range
    3-3/8
  • Minimum Height
    2-1/4
  • Minimum Measuring Range
    2-1/4
  • Overall Height
    4 in

Details

  • Minimum Capacity
    1,000.00 lb
  • Number Of Pieces
    7
  • Type
    Jack Screw Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)