1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00156117
18 Piece Stainless Steel Angle Gage Set 5 to 90°°; Primary Angle
Mi Item #
11711496
MFR #
00156117
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 00156117
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00156117
18 Piece Stainless Steel Angle Gage Set 5 to 90°°; Primary Angle
Mi Item #
11711496
MFR #
00156117
Mfr description
00156117 00156117 18 PC SET/ANGLE 5-90 A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Material
Stainless Steel
Number Of Pieces
18
Primary Angle Range
5.00° to 90.00°
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items