Motion
00185017 00185017 1MTX1" HARDENED SOLID

Value Collection
00185017 00185017 1MTX1" HARDENED SOLID

MT1 Inside Morse Taper, Standard Morse Taper to Straight Shank 3-1/2" OAL, Medium Carbon Steel, Hardened & Ground Throughout
Mi Item #11711497
MFR #00185017 00185017 1MTX1" HARDENED SOLID
Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00185017 00185017 1MTX1" HARDENED SOLID

MT1 Inside Morse Taper, Standard Morse Taper to Straight Shank 3-1/2" OAL, Medium Carbon Steel, Hardened & Ground Throughout
Mi Item #11711497
MFR #00185017 00185017 1MTX1" HARDENED SOLID

Mfr description
00185017 00185017 1MTX1" HARDENED SOLID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.88/each

Specifications

Dimensions

  • Inside Morse Taper Size
    MT1
  • Length Type
    Standard
  • Outside Diameter
    1 in
  • Overall Length
    3-1/2 in

Details

  • Adapter Type
    Morse Taper to Straight Shank
  • Hardness
    Hardened & Ground Throughout HBS
  • Material
    Medium Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)