Motion
00185025 00185025 MT1-1-1/4 HARDENED SOL

Value Collection
00185025 00185025 MT1-1-1/4 HARDENED SOL

MT1 Inside Morse Taper, Standard Morse Taper to Straight Shank 3-1/2" OAL, Medium Carbon Steel, Hardened & Ground Throughout
Mi Item #11711498
MFR #00185025 00185025 MT1-1-1/4 HARDENED SOL
Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00185025 00185025 MT1-1-1/4 HARDENED SOL

MT1 Inside Morse Taper, Standard Morse Taper to Straight Shank 3-1/2" OAL, Medium Carbon Steel, Hardened & Ground Throughout
Mi Item #11711498
MFR #00185025 00185025 MT1-1-1/4 HARDENED SOL

Mfr description
00185025 00185025 MT1-1-1/4 HARDENED SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.63/each

Specifications

Dimensions

  • Inside Morse Taper Size
    MT1
  • Length Type
    Standard
  • Outside Diameter
    1-1/4 in
  • Overall Length
    3-1/2 in

Details

  • Adapter Type
    Morse Taper to Straight Shank
  • Hardness
    Hardened & Ground Throughout HBS
  • Material
    Medium Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)