Motion
00185041 00185041 2MT-1 HARDENED SOLID S

Value Collection
00185041 00185041 2MT-1 HARDENED SOLID S

MT2 Inside Morse Taper, Standard Morse Taper to Straight Shank 4" OAL, Medium Carbon Steel, Hardened & Ground Throughout
MI ITEM #11711500
MFR #00185041 00185041 2MT-1 HARDENED SOLID S
Price$21.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00185041 00185041 2MT-1 HARDENED SOLID S

MT2 Inside Morse Taper, Standard Morse Taper to Straight Shank 4" OAL, Medium Carbon Steel, Hardened & Ground Throughout
MI ITEM #11711500
MFR #00185041 00185041 2MT-1 HARDENED SOLID S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.10/each

Specifications

Dimensions

  • Inside Morse Taper Size
    MT2
  • Length Type
    Standard
  • Outside Diameter
    1 in
  • Overall Length
    4 in

Details

  • Adapter Type
    Morse Taper to Straight Shank
  • Hardness
    Hardened & Ground Throughout HBS
  • Material
    Medium Carbon Steel

Overview

Mfr description
00185041 00185041 2MT-1 HARDENED SOLID S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought