Motion
00185082 00185082 2MT-2 HARDENED SOLID S

Value Collection
00185082 00185082 2MT-2 HARDENED SOLID S

MT2 Inside Morse Taper, Standard Morse Taper to Straight Shank 4" OAL, Medium Carbon Steel, Hardened & Ground Throughout
MI ITEM #11711504
MFR #00185082 00185082 2MT-2 HARDENED SOLID S
List Price$26.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00185082 00185082 2MT-2 HARDENED SOLID S

MT2 Inside Morse Taper, Standard Morse Taper to Straight Shank 4" OAL, Medium Carbon Steel, Hardened & Ground Throughout
MI ITEM #11711504
MFR #00185082 00185082 2MT-2 HARDENED SOLID S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.75/each for your price

Overview

Mfr description
00185082 00185082 2MT-2 HARDENED SOLID S

Specifications

  • Outside Diameter
    2 in
  • Overall Length
    4 in
  • Material
    Medium Carbon Steel
  • Length Type
    Standard
  • Inside Morse Taper Size
    MT2
  • Hardness
    Hardened & Ground Throughout HBS
  • Adapter Type
    Morse Taper to Straight Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text