Motion
00185108 00185108 3MT-1-1/2 HARDENED SOL

Value Collection
00185108 00185108 3MT-1-1/2 HARDENED SOL

MT3 Inside Morse Taper, Standard Morse Taper to Straight Shank 4-3/4" OAL, Medium Carbon Steel, Hardened & Ground Throughout
Mi Item #11711506
MFR #00185108 00185108 3MT-1-1/2 HARDENED SOL
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00185108 00185108 3MT-1-1/2 HARDENED SOL

MT3 Inside Morse Taper, Standard Morse Taper to Straight Shank 4-3/4" OAL, Medium Carbon Steel, Hardened & Ground Throughout
Mi Item #11711506
MFR #00185108 00185108 3MT-1-1/2 HARDENED SOL

Mfr description
00185108 00185108 3MT-1-1/2 HARDENED SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Inside Morse Taper Size
    MT3
  • Length Type
    Standard
  • Outside Diameter
    1-1/2 in
  • Overall Length
    4-3/4 in

Details

  • Adapter Type
    Morse Taper to Straight Shank
  • Hardness
    Hardened & Ground Throughout HBS
  • Material
    Medium Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)