Overview
Mfr description
00185116 00185116 3MT-1-3/4 HARDENED SOL
Specifications
- Outside Diameter1-3/4 in
- Overall Length4-3/4 in
- MaterialMedium Carbon Steel
- Length TypeStandard
- Inside Morse Taper SizeMT3
- HardnessHardened & Ground Throughout HBS
- Adapter TypeMorse Taper to Straight Shank
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data