Motion
00185124 00185124 3MT-2 HARDENED SOLID S

Value Collection
00185124 00185124 3MT-2 HARDENED SOLID S

MT3 Inside Morse Taper, Standard Morse Taper to Straight Shank 4-3/4" OAL, Medium Carbon Steel, Hardened & Ground Throughout
Mi Item #11711508
MFR #00185124 00185124 3MT-2 HARDENED SOLID S
Price$36.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00185124 00185124 3MT-2 HARDENED SOLID S

MT3 Inside Morse Taper, Standard Morse Taper to Straight Shank 4-3/4" OAL, Medium Carbon Steel, Hardened & Ground Throughout
Mi Item #11711508
MFR #00185124 00185124 3MT-2 HARDENED SOLID S

Mfr description
00185124 00185124 3MT-2 HARDENED SOLID S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.45/each

Specifications

Dimensions

  • Inside Morse Taper Size
    MT3
  • Length Type
    Standard
  • Outside Diameter
    2 in
  • Overall Length
    4-3/4 in

Details

  • Adapter Type
    Morse Taper to Straight Shank
  • Hardness
    Hardened & Ground Throughout HBS
  • Material
    Medium Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)