Motion
00185157 00185157 4MT-2 HARDENED SOLID S

Value Collection
00185157 00185157 4MT-2 HARDENED SOLID S

MT4 Inside Morse Taper, Standard Morse Taper to Straight Shank 6" OAL, Medium Carbon Steel, Hardened & Ground Throughout
MI ITEM #11711511
MFR #00185157 00185157 4MT-2 HARDENED SOLID S
Price$31.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00185157 00185157 4MT-2 HARDENED SOLID S

MT4 Inside Morse Taper, Standard Morse Taper to Straight Shank 6" OAL, Medium Carbon Steel, Hardened & Ground Throughout
MI ITEM #11711511
MFR #00185157 00185157 4MT-2 HARDENED SOLID S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.05/each

Specifications

Dimensions

  • Inside Morse Taper Size
    MT4
  • Length Type
    Standard
  • Outside Diameter
    2 in
  • Overall Length
    6 in

Details

  • Adapter Type
    Morse Taper to Straight Shank
  • Hardness
    Hardened & Ground Throughout HBS
  • Material
    Medium Carbon Steel

Overview

Mfr description
00185157 00185157 4MT-2 HARDENED SOLID S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought