Overview
Mfr description
00185165 00185165 5MT-2-1/4 HARDENED SOL
Specifications
- Outside Diameter2-1/4 in
- Overall Length7-3/8 in
- MaterialMedium Carbon Steel
- Length TypeStandard
- Inside Morse Taper SizeMT5
- HardnessHardened & Ground Throughout HBS
- Adapter TypeMorse Taper to Straight Shank
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data