Specifications
Dimensions
- Inside Morse Taper SizeMT6
- Length TypeStandard
- Outside Diameter3-1/2 in
- Overall Length10-1/8 in
Details
- Adapter TypeMorse Taper to Straight Shank
- HardnessHardened & Ground Throughout HBS
- MaterialMedium Carbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)