Overview
Mfr description
00186148 00186148 1-4MT SOFT EXTENSION S
Specifications
- Outside Morse Taper SizeMT4
- Overall Length7-1/2 in
- MaterialMedium Carbon Steel
- Length TypeExtension
- Inside Morse Taper SizeMT1
- HardnessSoft w/ Hardened Tang HBS
- Adapter TypeMorse Taper to Morse Taper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data