Overview
Mfr description
00186213 00186213 2-1MT SOFT EXTENSION S
Specifications
- Outside Morse Taper SizeMT1
- Overall Length6-1/4 in
- MaterialMedium Carbon Steel
- Length TypeExtension
- Inside Morse Taper SizeMT2
- HardnessSoft w/ Hardened Tang HBS
- Adapter TypeMorse Taper to Morse Taper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data