Specifications
Dimensions
- Inside Morse Taper SizeMT2
- Length TypeExtension
- Outside Morse Taper SizeMT2
- Overall Length6-7/8 in
Details
- Adapter TypeMorse Taper to Morse Taper
- HardnessSoft w/ Hardened Tang HBS
- MaterialMedium Carbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)