Motion
00186239 00186239 2-3MT SOFT EXTENSION S

Value Collection
00186239 00186239 2-3MT SOFT EXTENSION S

MT2 Inside Morse Taper, MT3 Outside Morse Taper, Extension Morse Taper to Morse Taper 7-5/8" OAL, Medium Carbon Steel, Soft with Hardened Tang
MI ITEM #11711520
MFR #00186239 00186239 2-3MT SOFT EXTENSION S
Price$44.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00186239 00186239 2-3MT SOFT EXTENSION S

MT2 Inside Morse Taper, MT3 Outside Morse Taper, Extension Morse Taper to Morse Taper 7-5/8" OAL, Medium Carbon Steel, Soft with Hardened Tang
MI ITEM #11711520
MFR #00186239 00186239 2-3MT SOFT EXTENSION S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.78/each

Specifications

Dimensions

  • Inside Morse Taper Size
    MT2
  • Length Type
    Extension
  • Outside Morse Taper Size
    MT3
  • Overall Length
    7-5/8 in

Details

  • Adapter Type
    Morse Taper to Morse Taper
  • Hardness
    Soft w/ Hardened Tang HBS
  • Material
    Medium Carbon Steel

Overview

Mfr description
00186239 00186239 2-3MT SOFT EXTENSION S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought