Motion
00186353 00186353 3-5MT SOFT EXTENSION S

Value Collection
00186353 00186353 3-5MT SOFT EXTENSION S

MT3 Inside Morse Taper, MT5 Outside Morse Taper, Extension Morse Taper to Morse Taper 10-1/2" OAL, Medium Carbon Steel, Soft with Hardened Tang
Mi Item #11711531
MFR #00186353 00186353 3-5MT SOFT EXTENSION S
Price$109.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00186353 00186353 3-5MT SOFT EXTENSION S

MT3 Inside Morse Taper, MT5 Outside Morse Taper, Extension Morse Taper to Morse Taper 10-1/2" OAL, Medium Carbon Steel, Soft with Hardened Tang
Mi Item #11711531
MFR #00186353 00186353 3-5MT SOFT EXTENSION S

Mfr description
00186353 00186353 3-5MT SOFT EXTENSION S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.25/each

Specifications

Dimensions

  • Inside Morse Taper Size
    MT3
  • Length Type
    Extension
  • Outside Morse Taper Size
    MT5
  • Overall Length
    10-1/2 in

Details

  • Adapter Type
    Morse Taper to Morse Taper
  • Hardness
    Soft w/ Hardened Tang HBS
  • Material
    Medium Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)