Motion
00186460 00186460 4-6MT SOFT EXTENSION S

Value Collection
00186460 00186460 4-6MT SOFT EXTENSION S

MT4 Inside Morse Taper, MT6 Outside Morse Taper, Extension Morse Taper to Morse Taper 14" OAL, Medium Carbon Steel, Soft with Hardened Tang
MI ITEM #11711535
MFR #00186460 00186460 4-6MT SOFT EXTENSION S
List Price$148.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00186460 00186460 4-6MT SOFT EXTENSION S

MT4 Inside Morse Taper, MT6 Outside Morse Taper, Extension Morse Taper to Morse Taper 14" OAL, Medium Carbon Steel, Soft with Hardened Tang
MI ITEM #11711535
MFR #00186460 00186460 4-6MT SOFT EXTENSION S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$148.75/each for your price

Overview

Mfr description
00186460 00186460 4-6MT SOFT EXTENSION S

Specifications

  • Adapter Type
    Morse Taper to Morse Taper
  • Hardness
    Soft w/ Hardened Tang HBS
  • Inside Morse Taper Size
    MT4
  • Length Type
    Extension
  • Material
    Medium Carbon Steel
  • Outside Morse Taper Size
    MT6
  • Overall Length
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text