Overview
Mfr description
00187237 00187237 2 I.D. TO 3 O.D. M.T.
Specifications
- Adapter TypeMorse Taper to Morse Taper
- HardnessHardened & Ground Throughout HBS
- Inside Morse Taper SizeMT2
- Length TypeExtension
- MaterialMedium Carbon Steel
- Outside Morse Taper SizeMT3
- Overall Length7-5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data