Overview
Mfr description
00187328 00187328 3 I.D. TO 2 O.D. M.T.
Specifications
- Adapter TypeMorse Taper to Morse Taper
- HardnessHardened & Ground Throughout HBS
- Inside Morse Taper SizeMT3
- Length TypeExtension
- MaterialMedium Carbon Steel
- Outside Morse Taper SizeMT2
- Overall Length7-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data