Overview
Mfr description
00187336 00187336 3 I.D. TO 3 O.D. M.T.
Specifications
- Outside Morse Taper SizeMT3
- Overall Length8-1/2 in
- MaterialMedium Carbon Steel
- Length TypeExtension
- Inside Morse Taper SizeMT3
- HardnessHardened & Ground Throughout HBS
- Adapter TypeMorse Taper to Morse Taper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data