Specifications
Dimensions
- Inside Morse Taper SizeMT3
- Length TypeExtension
- Outside Morse Taper SizeMT4
- Overall Length9-1/2 in
Details
- Adapter TypeMorse Taper to Morse Taper
- HardnessHardened & Ground Throughout HBS
- MaterialMedium Carbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)