Specifications
Dimensions
- Inside Morse Taper SizeMT3
- Length TypeExtension
- Outside Morse Taper SizeMT5
- Overall Length10-1/2 in
Details
- Adapter TypeMorse Taper to Morse Taper
- HardnessHardened & Ground Throughout HBS
- MaterialMedium Carbon Steel
Overview
Mfr description
00187351 00187351 3 I.D. TO 5 O.D. M.T.