Overview
Mfr description
00187443 00187443 4 I.D. TO 4 O.D. M.T.
Specifications
- Adapter TypeMorse Taper to Morse Taper
- HardnessHardened & Ground Throughout HBS
- Inside Morse Taper SizeMT4
- Length TypeExtension
- MaterialMedium Carbon Steel
- Outside Morse Taper SizeMT4
- Overall Length10-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data