Motion
00187468 00187468 4 I.D. TO 6 O.D. M.T.

Value Collection
00187468 00187468 4 I.D. TO 6 O.D. M.T.

MT4 Inside Morse Taper, MT6 Outside Morse Taper, Extension Morse Taper to Morse Taper 14" OAL, Medium Carbon Steel, Hardened & Ground Throughout
MI ITEM #11711554
MFR #00187468 00187468 4 I.D. TO 6 O.D. M.T.
List Price$170.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00187468 00187468 4 I.D. TO 6 O.D. M.T.

MT4 Inside Morse Taper, MT6 Outside Morse Taper, Extension Morse Taper to Morse Taper 14" OAL, Medium Carbon Steel, Hardened & Ground Throughout
MI ITEM #11711554
MFR #00187468 00187468 4 I.D. TO 6 O.D. M.T.

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.40/each for your price

Overview

Mfr description
00187468 00187468 4 I.D. TO 6 O.D. M.T.

Specifications

  • Adapter Type
    Morse Taper to Morse Taper
  • Hardness
    Hardened & Ground Throughout HBS
  • Inside Morse Taper Size
    MT4
  • Length Type
    Extension
  • Material
    Medium Carbon Steel
  • Outside Morse Taper Size
    MT6
  • Overall Length
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text