Overview
Mfr description
00187542 00187542 5 I.D. TO 4 O.D. M.T.
Specifications
- Outside Morse Taper SizeMT4
- Overall Length11-7/8 in
- MaterialMedium Carbon Steel
- Length TypeExtension
- Inside Morse Taper SizeMT5
- HardnessHardened & Ground Throughout HBS
- Adapter TypeMorse Taper to Morse Taper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data