Motion
00208017
5 Digit Mechanical & Digital Display Counter, Rotary Knob Reset
Mi Item #11711564
MFR #00208017
Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Digit Mechanical & Digital Display Counter, Rotary Knob Reset
Mi Item #11711564
MFR #00208017

Mfr description
00208017 00208017 5 DIGIT RATCHET COUNTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.90/each

Specifications

Dimensions

  • Base Height
    1-3/4 in
  • Base Width
    2-1/8 in
  • Height
    1-1/4 in

Details

  • Additional Information
    Five-Digit Ratchet Counter
  • Display Type
    Mechanical & Digital
  • Mount
    Yes
  • Mount Type
    4-Hole
  • Number Of Digits
    5
  • Reset
    Yes
  • Reset Type
    Rotary Knob
  • Type
    Counter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)