Motion
00208330
1/16 to 3/16" Tap Capacity, T Handle Tap Wrench 2-23/64" Overall Length, Fixed Handle
Mi Item #11711565
MFR #00208330
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 to 3/16" Tap Capacity, T Handle Tap Wrench 2-23/64" Overall Length, Fixed Handle
Mi Item #11711565
MFR #00208330

Mfr description
00208330 00208330 1/16-3/16"CAPACITY T-H
  • T-handles are designed with a sliding T-bar for moving into multiple positions for easy access into hard-to-reach places
  • Some T-handles are designed in a fixed position.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    3/16 in
  • Minimum Tap Size Compatibility
    1/16 in
  • Overall Length
    2-23/64 in

Details

  • Handle Style
    T
  • Ratcheting
    No
  • T Handle Fixed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)