Motion
00208355
1/4 to 1/2" Tap Capacity, T Handle Tap Wrench 3-35/64" Overall Length
MI ITEM #11711567
MFR #00208355
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 to 1/2" Tap Capacity, T Handle Tap Wrench 3-35/64" Overall Length
MI ITEM #11711567
MFR #00208355

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.00/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    1/2 in
  • Minimum Tap Size Compatibility
    1/4 in
  • Overall Length
    3-35/64 in

Details

  • Handle Style
    T
  • Ratcheting
    No
  • T Handle Fixed
    Yes

Overview

Mfr description
00208355 00208355 1/4"-1/2" CAPACITY T-H
  • T-handles are designed with a sliding T-bar for moving into multiple positions for easy access into hard-to-reach places
  • Some T-handles are designed in a fixed position.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought