Motion
00208363
3/16 to 1/2" Tap Capacity, T Handle Tap Wrench 4-3/8" Overall Length, Ratcheting
Mi Item #11711568
MFR #00208363
Price$65.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 to 1/2" Tap Capacity, T Handle Tap Wrench 4-3/8" Overall Length, Ratcheting
Mi Item #11711568
MFR #00208363

Mfr description
00208363 00208363 3/16-1/2" CP 2WY RATCH
  • T-handles are designed with a sliding T-bar for moving into multiple positions for easy access into hard-to-reach places
  • Some T-handles are designed in a fixed position.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.83/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    1/2 in
  • Minimum Tap Size Compatibility
    3/16 in
  • Overall Length
    4-3/8 in

Details

  • Handle Style
    T
  • Ratcheting
    Yes
  • T Handle Fixed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)