Motion
00226464
1/10 Gal Skeleton Frame Manual Caulk/Adhesive Applicator: Use with Standard Cartridges
Mi Item #11711569
MFR #00226464
Price$26.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/10 Gal Skeleton Frame Manual Caulk/Adhesive Applicator: Use with Standard Cartridges
Mi Item #11711569
MFR #00226464

Mfr description
00226464 00226464 PROF E-Z THRUST, ADJST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.73/each

Specifications

Dimensions

  • Cartridge Size
    1/10 gal (US)

Details

  • Color
    Red
  • Frame Type
    Skeleton
  • Power Type
    Manual
  • Product Types
    Caulk/Adhesive Applicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)