Motion
00227173 00227173 1/4" TO 6 1/4 PLANER &

Value Collection
00227173 00227173 1/4" TO 6 1/4 PLANER &

6-1/4 Inch Adjustable Planer and Shaper Gage Includes 1" and 3" Extension Posts
Mi Item #11711570
MFR #00227173 00227173 1/4" TO 6 1/4 PLANER &
Price$273.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00227173 00227173 1/4" TO 6 1/4 PLANER &

6-1/4 Inch Adjustable Planer and Shaper Gage Includes 1" and 3" Extension Posts
Mi Item #11711570
MFR #00227173 00227173 1/4" TO 6 1/4 PLANER &

Mfr description
00227173 00227173 1/4" TO 6 1/4 PLANER &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.48/each

Specifications

Dimensions

  • Maximum Adjustable Size
    6-1/4 in
  • Minimum Adjustable Size
    1/4 in

Details

  • Includes
    1" and 3" Extension Posts
  • Type
    Planer & Shaper Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)