Overview
Mfr description
00227975 00227975 HND KNRLR, KNRL 1/2 HA
Specifications
- Width1/4 in
- Hole Diameter3/16 in
- TypeHand Knurler
- Number of Knurls3
- IncludesKnurl Patterns
- Diameter1/2 in
- Capacity1-1/4 in
- Center TypeSelf Centering
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data