Motion
00228056
6 Piece Swiss Pattern File Set;6-1/4" Long, 2 Coarseness, Round Handle, Set Includes Equalling, Flat, Half Round, Round, Square, Three Square
Mi Item #11711583
MFR #00228056
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece Swiss Pattern File Set;6-1/4" Long, 2 Coarseness, Round Handle, Set Includes Equalling, Flat, Half Round, Round, Square, Three Square
Mi Item #11711583
MFR #00228056

Mfr description
00228056 00228056 NEEDLE FILE SET 6 PC N
  • Swiss-pattern files are used for deburring, shaping and finishing. They are used when fine detailing or finishing is required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Length
    6-1/4 in

Details

  • Coarseness Of Cut
    2
  • Color
    Black
  • Handle Style
    Round
  • Includes
    Equalling, Flat, Half Round, Round, Square, Three Square
  • Number Of Pieces
    6
  • PSC Code
    5350
  • Type
    Swiss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)