Motion
00228270
00228270
MI ITEM #11711595
MFR #00228270
List Price$71.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00228270
MI ITEM #11711595
MFR #00228270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.13/each for your price

Overview

Mfr description
00228270 00228270 5PCE SET 3/8 TO 1 DBLE
  • Steel is a commonly used material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Bar End Angle
    45 in, 90
  • Holder Type
    Double-End Tool Bit Boring Bar Set
  • Material
    Steel
  • Maximum Bore Depth
    1 in
  • Maximum Tool Bit Size
    3/16 in
  • Min Bore Diameter
    3/8 in
  • Minimum Tool Bit Size
    1/8 in
  • Number of Bars
    5
  • Set Includes
    Boring Bars
  • Shank Diameter
    3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
  • Tool Bit Shape Compatibility
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought