Motion
00229393
3-3/8" Jaw Opening Capacity x 3/4" Throat Depth, Horizontal Drill Press Vise;3" Wide x 3/4" High Jaw, Stationary Base, Standard Speed, 7.28" OAL x 1.77" Overall Height, Cast Iron
Mi Item #11711599
MFR #00229393
Price$35.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-3/8" Jaw Opening Capacity x 3/4" Throat Depth, Horizontal Drill Press Vise;3" Wide x 3/4" High Jaw, Stationary Base, Standard Speed, 7.28" OAL x 1.77" Overall Height, Cast Iron
Mi Item #11711599
MFR #00229393

Mfr description
00229393 00229393 BASE LENGTH 6.4", DRIL
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.70/each

Specifications

Dimensions

  • Base Length
    6-13/32 in
  • Base Width
    5-1/2 in
  • Jaw Height
    0.7500 in
  • Jaw Width
    3 in
  • Overall Height
    1.7700 in
  • Overall Length
    7.2800 in
  • Throat Depth
    0.7500 in

Details

  • Base Motion Type
    Stationary
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    3.3750 in
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)