Specifications
Dimensions
- Bar Length17-1/2 in
- Overall Length24.1875 in, 24-3/16 in
- Thread Size7/16-20
Details
- Machine CompatibilityBridgeport, Variable Speed Vertical Milling Machines
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)