Motion
00230078
5 Piece, 1/2 and 5/8" Shank Diam, 3/4" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/16 to 1/2" Tool Bit, Multiple Head Diams
MI ITEM #11711602
MFR #00230078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece, 1/2 and 5/8" Shank Diam, 3/4" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/16 to 1/2" Tool Bit, Multiple Head Diams
MI ITEM #11711602
MFR #00230078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00230078 00230078 SHANK DIA 1/2" & 5/8 5

Specifications

  • Shank Diameter
    1/2, 5/8 in
  • Shank Type
    Straight
  • Tool Bit Size Range
    3/16 in~1/2 in
  • Number Of Bits Included
    1
  • Number Of Pieces
    5
  • Head Diameter
    3/4, 1-1/8, 1-3/8, 2, 2-1/2 in
  • Head Diameter Range
    3/4 in~2-1/2 in
  • Includes
    No Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought