1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00230177
Headstock Taper B&S 1, 1-1/2 - 8 Spindle Thread, Semi-Universal Dividing Head;5.046" Centerline Height, 10-3/32" Swing, 9.96" Long x 6.42" Wide x 8.66" High
MI ITEM #
11711603
MFR #
00230177
Price
$1,851.70
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00230177
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00230177
Headstock Taper B&S 1, 1-1/2 - 8 Spindle Thread, Semi-Universal Dividing Head;5.046" Centerline Height, 10-3/32" Swing, 9.96" Long x 6.42" Wide x 8.66" High
MI ITEM #
11711603
MFR #
00230177
Mfr description
00230177 00230177 10-3/32" SWING BS-1 DI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,851
.70
/each
Add to Cart
Specifications
Dimensions
Centerline Height
5.0460 in
Headstock Id Taper Size
B&S 1
Overall Height
8.6600 in
Overall Length
9.9600 in
Overall Width
6.4200 in
Spindle Thread Size
1-1/2 - 8
Details
Dividing Head Type
Semi-Universal
Swing
10-3/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items