Motion
00231019
JT6, 1/8 to 5/8" Capacity, Tapered Mount Steel Drill Chuck;Keyed
MI ITEM #11711604
MFR #00231019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JT6, 1/8 to 5/8" Capacity, Tapered Mount Steel Drill Chuck;Keyed
MI ITEM #11711604
MFR #00231019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Size
    JT6

Details

  • Key Style
    Keyed
  • Material
    Steel
  • Max Drill Chuck Capacity
    5/8 in
  • Min Drill Chuck Capacity
    1/8 in
  • Mount Type
    Tapered Mount

Overview

Mfr description
00231019 00231019 MOUNTING TAPER 6JT KEY
  • Keyed chucks are engineered to either loosen or tighten the hold on a tool by using a key. Keyed chucks offer the advantage of applying additional torque on the bit when slippage is a concern during heavy-duty applications.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
  • Tapered mount drill chucks have an internal Jacobs Taper (JT) that is press-fit onto a corresponding JT arbor (shank) or spindle.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought