Motion
00231159
12 and Under Inch Lathe Swing, Rocker Tool Post 2-1/2 x 1/2 Inch Opening, 3-1/4 Inch Overall Height, 2 x 2 x 1/4 Inch Plate
Mi Item #11711605
MFR #00231159
Price$76.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 and Under Inch Lathe Swing, Rocker Tool Post 2-1/2 x 1/2 Inch Opening, 3-1/4 Inch Overall Height, 2 x 2 x 1/4 Inch Plate
Mi Item #11711605
MFR #00231159

Mfr description
00231159 00231159 2"T-NUT 3"X1/2"SLT IMP
  • Rocker tool posts hold a single toolholder or cutting bit and the center height for cutting can be adjusted without shims.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.63/each

Specifications

Dimensions

  • Opening Size
    2-1/2 in x 1/2 in
  • Overall Height
    3-1/4 in
  • Plate Size
    2 in x 2 in x 1/4 in

Details

  • Additional Information
    1.97" Square t-nut must be milled by user to fit t-slot
  • Lathe Swing
    12 in & Under
  • Through Coolant
    No
  • Type
    Rocker Tool Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)