Motion
00231290
2-1/2" Ram, 6" Throat Depth, 3 Ton Manual Arbor Press 12-5/8" Max Work Height x 12" Max Work Width, Ratchet Leverage, 20:1 Leverage Ratio, 8" Base Width x 18" Base Depth
MI ITEM #11711606
MFR #00231290
Price$395.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Ram, 6" Throat Depth, 3 Ton Manual Arbor Press 12-5/8" Max Work Height x 12" Max Work Width, Ratchet Leverage, 20:1 Leverage Ratio, 8" Base Width x 18" Base Depth
MI ITEM #11711606
MFR #00231290

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$395.58/each

Specifications

Dimensions

  • Base Width
    8 in
  • Leverage Ratio
    20:1
  • Maximum Work Height
    12.625 in
  • Overall Height
    21.5 in
  • Ram Diameter
    2.5 in
  • Stroke Length
    18 in
  • Throat Depth
    6 in

Details

  • Base Depth
    18 in
  • Leverage Style
    Ratchet
  • Maximum Work Width
    12 in
  • Power Type
    Manual
  • Pressure
    3 Ton

Overview

Mfr description
00231290 00231290 8"X18" BASE SIZE RATCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought