Motion
00232694
12 Gal Free Standing Water-Based Parts Washer 12 Gal Max Operating Capacity, Steel Tank, 115 Input Volts
Mi Item #11711607
MFR #00232694
Price$350.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Gal Free Standing Water-Based Parts Washer 12 Gal Max Operating Capacity, Steel Tank, 115 Input Volts
Mi Item #11711607
MFR #00232694

Mfr description
00232694 00232694 SEAMLSS & RECIRCULATNG
  • Parts washers use various methods to clean and remove contaminants from machine parts. They can include brushing, soaking, agitating, rinsing, direct stream and using high pressure sprays.
  • Water-based solutions are composed of water and detergent. The solutions are used for cleaning dirt, grime, light-to-medium duty contaminants and where high pressure sprays are required. They are more economical than solvent-based solutions.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.40/each

Specifications

Details

  • Input Voltage
    115.00
  • Max Operating Fluid Capacity
    12.00 gal
  • Max Operating Fluid Capacity Range
    10 Gal. - 19.9 Gal.
  • Mount Type
    Free Standing
  • Solution Type
    Water-Based
  • Tank Material
    Steel
  • Washer Type
    Parts Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)