Motion
00233213
0" to 4" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Black Face, 1.18" Jaw Length
Mi Item #11711611
MFR #00233213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 4" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Black Face, 1.18" Jaw Length
Mi Item #11711611
MFR #00233213

Mfr description
00233213 00233213 BLACK DIAL FACE 0-4" D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.1800 in

Details

  • Application
    Depth, Inside Diameter, Outside Diameter
  • Dial Case Color
    Black
  • Dial Color
    Black
  • Dial Graduation
    0.001 in
  • Finish Coating
    Satin Chrome
  • Includes
    Case
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    4 in
  • Range per Revolution
    0.100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)