Motion
00233619
1-7/8" Ram, 5-15/16" Throat Depth, 2 Ton Manual Arbor Press 8-1/2" Max Work Height x 11-7/8" Max Work Width, Ratchet Leverage, 25:1 Leverage Ratio, 6-1/4" Base Width x 15-3/4" Base Depth
Mi Item #11711612
MFR #00233619
Price$313.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Ram, 5-15/16" Throat Depth, 2 Ton Manual Arbor Press 8-1/2" Max Work Height x 11-7/8" Max Work Width, Ratchet Leverage, 25:1 Leverage Ratio, 6-1/4" Base Width x 15-3/4" Base Depth
Mi Item #11711612
MFR #00233619

Mfr description
00233619 00233619 RATCHETING 2 ARBOR PRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.40/each

Specifications

Dimensions

  • Base Width
    6.25 in
  • Leverage Ratio
    25:1
  • Maximum Work Height
    8.5 in
  • Overall Height
    18.5 in
  • Ram Diameter
    1.875 in
  • Stroke Length
    13.5 in
  • Throat Depth
    5.938 in

Details

  • Base Depth
    15.75 in
  • Leverage Style
    Ratchet
  • Maximum Work Width
    11.875 in
  • Power Type
    Manual
  • Pressure
    2 Ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)