Motion
00234278
1 Piece Vise Bench Block - Steel, 1/8 - 5/8 Tapped Hole, 3" Wide, 1-1/2" High
MI ITEM #11711614
MFR #00234278
List Price$75.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece Vise Bench Block - Steel, 1/8 - 5/8 Tapped Hole, 3" Wide, 1-1/2" High
MI ITEM #11711614
MFR #00234278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.10/each for your price

Overview

Mfr description
00234278 00234278 X 1-1/2" HT. V-GROOVE
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Type
    Bench Block
  • Material
    Steel
  • Includes
    Bench Block
  • Number Of Pieces
    1
  • Product Compatibility
    All Surface Plates and Machine Tools
  • Product Height
    1-1/2 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought