1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00250449
5.07" Long x 1.87" Wide x 2.36" High, Steel Latch
Mi Item #
11711623
MFR #
00250449
Price
$4.23
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00250449
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00250449
5.07" Long x 1.87" Wide x 2.36" High, Steel Latch
Mi Item #
11711623
MFR #
00250449
Mfr description
00250449 00250449 LRG SPRING HOOK LATCH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.23
/each
Add to Cart
Specifications
Dimensions
Height
2.36 in
Length
5.070 in
Width
1.8700 in
Details
Finish Coating
Zinc
Material
Steel
PSC Code
5340
Type
Latch
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items