Motion
00270066
#8-32 to #10-32 Klik Rivet Nut Tool
Mi Item #11711632
MFR #00270066
Price$280.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 to #10-32 Klik Rivet Nut Tool
Mi Item #11711632
MFR #00270066

Mfr description
00270066 00270066 THREAD SETTER TOOL RIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.68/each

Specifications

Dimensions

  • Max Size
    #10-32 in
  • Min Size
    #8-32 in

Details

  • Material
    Steel
  • PSC Code
    5120
  • Tool Type
    Klik Rivet Nut Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)